PEPPERL+FUCHS FA ITA - PEP911274 NMB15-30GM65-E2-V1 - 911274

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000003432899
Codice prodotto
PEP911274
Cod. produttore
911274
Produttore
PEP
Metal face proximity sensors, metal face, Switching function: Normally open (NO), Output type: PNP, Installation: flush (Requirements: see drawing below), Output polarity: DC, Output type: 3-wire, Thread mold: M30, Construction type: Cylindrical, thread,Series: Cylindrical type, Operating voltage: 10 ... 30 V DC, Type of voltage: DC, Connection type: Connector plug M12 x 1 , 4-pin, Housing material: Stainless steel 1.4305 / AISI 303


