PEPPERL+FUCHS FA ITA - PEP70120101-100002 UDB-18GS-2E2-0,2M-V15 - 70120101-100002

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000004823054
Codice prodotto
PEP70120101-100002
Cod. produttore
70120101-100002
Produttore
PEP
Ultrasonic system for reliable detection of no, one, or two overlapping sheet materials, Insensitive to printing, colors, and shining surfaces, Perpendicular or inclined sensor mounting relative to the sheet plane possible, Sensing range: 20 ... 60 mm , optimal distance: 45 mm, Thread mold: M18, Construction type: Cylindrical, thread, Series: -UDB, Operating voltage: 18 ... 30 V DC , ripple 10 %SS, Output type: switching output: PNP , NO contact


