PEPPERL+FUCHS FA ITA - PEP233246 UBR400-F77-E2-V31 - 233246

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449078811461
Codice prodotto
PEP233246
Cod. produttore
233246
Produttore
PEP
Reflex ultrasonic sensor, Miniature design, Program input, Degree of protection IP67, Series: -F77, Rated operating voltage: 24 V DC, Operating voltage: 20 ... 30 V DC , ripple 10 %SS ; 12 ... 20 V DC sensitivity reduced to 90 %, Output type: 1 switch output PNP, NO, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: M8 x 1 connector , 4-pin, Housing: Polycarbonate


