pagina iniziale

PATLITE EUROPE GMBH - PMHLR7-02WTNK BASE COLONNA LUMINOSA LR7 NERA - LR7-02WTNK

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHLR7-02WTNK BASE COLONNA LUMINOSA LR7 NERA

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

7449077747518

Codice prodotto

PMHLR7-02WTNK

Cod. produttore

LR7-02WTNK

Produttore

PMH

LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications.-Modular design “Twist and Lock”, to easily customize and field configure LED units and sound modules., Smooth surface design and a rugged body construction for performance inharsh environments, carrying an IP65 protection rating., Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. -Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Base module, 70mm diameter, 24VDC, Black, Direct mount, Terminal block, IP65(IEC 60529) / NEMA TYPE 4X, 13, Conforms to the CE /UKCA requirements, UL Recognized Components (File No. E215660), UL 508, CSA-C22.2 No.14, FCC Part 15 Subpart B Class A, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), KC (KN 61000-6-4, KN 61000-6-2), Low-voltage Directive (IEC/EN 60947-5-1, EN62471)