pagina iniziale

PATLITE EUROPE GMBH - PMHLR5-02KTNU BASE COLONNA LUMINOSA LR5 SILVER 24V - LR5-02KTNU

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHLR5-02KTNU BASE COLONNA LUMINOSA LR5 SILVER 24V

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di collegamento circuito elettrico ausiliario - Raccordo a molla

  • Adatto per montaggio del tubo -

  • Adatto al montaggio su staffa - no

  • Adatto per montaggio a pavimento -

  • Colore - Altro

Confezione

  • 1 PZ

EAN

7449078681620

Codice prodotto

PMHLR5-02KTNU

Cod. produttore

LR5-02KTNU

Produttore

PMH

Tipo di collegamento circuito elettrico ausiliario:

Raccordo a molla

Adatto per montaggio del tubo:

Adatto al montaggio su staffa:

no

Adatto per montaggio a pavimento:

Colore:

Altro

Adatto per interfaccia AS:

no

Adatto per connettore M12:

no

Adatto per IO link:

no

LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications. Modular design “Twist and Lock”, to easily customize and field configure LED units and sound modules. Smooth surface design and a rugged body construction for performance in harsh environments, carrying an IP65 protection rating., Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Base module, 50mm diameter, 24VDC, Silver, Knock out mount, Terminal block, IP65(IEC 60529) / NEMA TYPE 4X, 13, Conforms to the CE /UKCA requirements, UL Recognized Components (File No. E215660), UL 508, CSA-C22.2 No.14, FCC Part 15 Subpart B Class A, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), Low-voltage Directive (IEC/EN 60947-5-1, EN62471)