MELCHIONI SPA - MEM550923442 BBP94OFARO PAR 4O10W 6IN1 RGBAW-UV LED B - 550923442
Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000005010309
Codice prodotto
MEM550923442
Cod. produttore
550923442
Produttore
MEM
The bbp94 is a battery operated par ideal for use as an uplighter. the bbp94 comes fitted with an 8ah battery which will lastover 9 hours when fully charged. the adjustable foot can be fixed in different angles for angular placement of the par.4x 10w 6-in-1 rgbaw-uv led integrated folding foot for angular placement up to 9 hours operating time (depending on intensity) rapid recharge time of only 3 hours dmx and stand-alone mode 6 or 10 dmx channels ir remote control sound activated with adjustable sensitivity auto mode with adjustable speed master/slave synchronization 0-100% electronic dimmer dmx in/output via rj45 no. of colours rgbwa-uv no. of leds 4x 10w dmx channels 6 or 10 ip rating 20 power supply 100-240vac / 50-60hz (incl. adapter) battery 12.6v/ 7.8ah consumption 48w dimensions 130 x 130 x 120mm weight 1.8kg


