pagina iniziale
nuovo

LEDVANCE - LDVVT8EM168303 LEDTUBE T8 EM V 720 6.3W 830 LEDV - VT8EM168303

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 10 PZ

EAN

4099854753916

Codice prodotto

LDVVT8EM168303

Cod. produttore

VT8EM168303

Produttore

LDV

Economic LED tubes for electromagnetic control gear (CCG) and AC mains. : LED replacement for classic T8 fluorescent lamps with G13 socket for use in CCG luminaires or on AC mains. Single and tandem operation on conventional control gear (≤ 0.9 m versions). Tube made of glass. Long lifetime up to 50,000 h. Uniform illumination. Mercury-free and RoHS compliant. Type of protection: IP20. Low flicker according to EU 2019-2020 (SVM ≤ 0.4 / PstLM ≤ 1). : Energy savings of up to 72 % (compared to T8 fluorescent lamp). Quick, simple and safe replacement with or without rewiring. No bending thanks to glass technology. Very high resistance to switching loads. Instant-on light, therefore ideally suitable in combination with sensor technology. Also suitable for operation at low temperatures. : General illumination within ambient temperatures from -20…+45 °C. Corridors, stairways, parking garages. Warehouses. Cooling and storage rooms. Domestic applications. : Suitable for operation with low-loss and conventional control gears. : When used to replace a T8 fluorescent lamp the total energy efficiency and light distribution depends on the design of the lighting system.. : Not suitable for operation with electronic control gear.. Operation in outdoor applications in suitable damp-proof luminaires possible according to data sheet and installation instruction.. Not suitable for emergency lighting.. Disconnect mains before installation..