pagina iniziale

LEDVANCE - LDVVP16508651203 LED PAR1650120 3.1W 865 GU10 V LEDV - VP16508651203

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 10 PZ

EAN

4099854779121

Codice prodotto

LDVVP16508651203

Cod. produttore

VP16508651203

Produttore

LDV

LED reflector lamps PAR16 with retrofit pin base. : LED alternative to halogen lamps. Not dimmable. Base: GU10. Lamp made of glass. Good quality of light; color rendering index CRI ≥ 80. : Quick, simple and safe replacement without rewiring. Design, dimensions, luminous flux comparable to an incandescent or halogen lamp. Low maintenance costs thanks to long lifetime. No UV and near-IR radiation in the light beam. Instant 100 % light, no warm-up time. Lower energy consumption than incandescent or halogen lamps. : Shops and exhibition rooms. Domestic applications. Commercial applications. Accent lighting. Outdoor use in suitable outdoor luminaires only. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..