pagina iniziale

LEDVANCE - LDVVHQL5400827E402 HQL LED FILAMENT VALUE - VHQL5400827E402

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 6 PZ

EAN

4099854853364

Codice prodotto

LDVVHQL5400827E402

Cod. produttore

VHQL5400827E402

Produttore

LDV

LED replacement for HQL lamps in design-oriented outdoor applications. : Replacement for HQL: Suitable for operation with conventional control gear (CCG) for HQL or 230 V mains. Replacement for other HID: Suitable for operation with line voltage without control gear. Power factor: 0.9. Type of protection: IP65. Surge protection: up to 2 kV (L-N). ENEC-certified safety. : Same design as traditional HQL lamps with frosted, ellipsoid full glass bulb. Full use of reflector of existing luminaire thanks to 360degree beam angle. Saves up to 78 % energy when used as replacement for mercury vapor lamps (HQL). Instant 100 % light, no warm-up time. : Streets. Area lighting. Pedestrian zones. Parks. Outdoor applications only in suitable luminaires. : Not suitable for operation with ignitors.. Operation on the capacitor can lead to a reduction of the power factor of the system.. When installed horizontally, the tc point of the lamp is located on the top side of the lamp.. 38W/60W: do not use in enclosed luminaires in indoor applications.. Only suitable for temperatures of up to 50 °C inside of the luminaire. Use in tight luminaires and luminaires with tight reflectors not recommended.. All electrical connections must be made by a qualified person..