pagina iniziale
nuovo

LEDVANCE - LDVVDSQML4PIN DULUX LED SQ V 18W ML 8303540 LEDV - VDSQML4PIN

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 10 PZ

EAN

4099854795121

Codice prodotto

LDVVDSQML4PIN

Cod. produttore

VDSQML4PIN

Produttore

LDV

LED replacement for CFL SQUARE with 4-pin GR10Q base . : LED replacement for conventional CFL SQUARE 4-pin GR10Q for use on AC mains. Luminous flux up to 2500 lm. Ambient temperature in operation: -20…+45 °C. : DULUX LED SQUARE is 4-pin GR10Q socket based product. Multi-lumen function: 3 power steps selectable with a dip switch. Selectable 3-CCT via dip switch: 3000 K, 3500 K, 4000 K. Operation directly on 230 V AC mains. : Wall and ceiling luminaire. Walkways and corridors. Hotels, restaurants. : The operating temperature range of DULUX LED is restricted. In case of doubt regarding suitability of the application please measure Tc temperature on the product prior to installation.. All electrical connections must be made by a qualified person..