pagina iniziale

LEDVANCE - LDVSWKINDIR4BBKZB SWITCH KINETIC DIRECT 4B BK ZB LEDV - SWKINDIR4BBKZB

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 5 PZ

EAN

4099854589836

Codice prodotto

LDVSWKINDIR4BBKZB

Cod. produttore

SWKINDIR4BBKZB

Produttore

LDV

The easiest way to control and dim lights—no wires, no battery. : Zigbee 3.0 certified switch with energy harvesting technology. Plug & Play On/Off / Brightness / Color Temperature control without the need to configure in the app. Fit for existing framesusing 55 x 55 mm. : No battery, no wires: can be positioned everywhere. Low-maintenance compared to battery or AC mains powered switches. Individual adjustment of brightness level and personalized scenes. Available in white, anthracite and black. Four programmable lighting buttons. Compatible with LEDVANCE VIVARES ZIGBEE and DIRECT EASY light management system. : Open office spaces. Meeting and conference rooms. Classrooms. Residential interiors. : Large control element for two switch assignments included. Double-sided adhesive dots for attachment to smooth surfaces included.