LEDVANCE - LDVST8EM6KV36840R LEDTUBE T8 EM 6KV R S 1200 14W 840 LEDV - ST8EM6KV36840R

Accedi per visualizzare prezzi e disponibilità
Confezione
10 PZ
EAN
4099854573187
Codice prodotto
LDVST8EM6KV36840R
Cod. produttore
ST8EM6KV36840R
Produttore
LDV
High performance LED tubes for electromagnetic control gears (CCG), 6 kV surge protection, rotatable endcaps, shatterproof. : LED replacement for classic T8 fluorescent lamps with G13 socket for use in CCG luminaires or on AC mains. High surge protection: up to 6 kV (L-N). LED tube can be rotated by up to 90° to each side thanks to rotatable endcaps. Low flicker according to EU 2019-2020 (SVM ≤ 0.4 / PstLM ≤ 1). Lamp tube made of glass with splinter protection e.g. for food industry applications. ENEC 10VDE mark. For especially uniform illumination. Lifetime up to 100,000 h. Type of protection: IP20. Mercury-free and RoHS compliant. : Light right where it is needed thanks to rotatable endcaps. Suitable for use in damp proof luminaires with sealing sleeves thanks to maximum lamp diameter of 26 mm. No bending thanks to glass tube. Shatter protection thanks to special PET coating. Support the implementation of the HACCP concepts from production through to presentation. Very high resistance to switching loads. High luminous flux for sophisticated lighting tasks. Quick, simple and safe replacement without rewiring. Energy savings of up to 62 % (compared to T8 fluorescent lamp). Instant-on light, therefore ideally suitable in combination with sensor technology. Also suitable for operation at low temperatures. : General illumination within ambient temperatures from -20…+50 °C. Rail stations, overground and underground. Illumination of production areas. Traffic zones and corridors. Industry. : Suitable for operation with low-loss and conventional control gears. : When used to replace a T8 fluorescent lamp the total energy efficiency and light distribution depends on the design of the lighting system.. : Not suitable for operation with electronic control gear.. Operation in outdoor applications in suitable damp-proof luminaires possible according to data sheet and installation instruction.. Not suitable for emergency lighting.. Disconnect mains before installation..


