pagina iniziale

LEDVANCE - LDVSPADJML930WDA SPOT ADJUST DALI - SPADJML930WDA

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 20 PZ

EAN

4099854746444

Codice prodotto

LDVSPADJML930WDA

Cod. produttore

SPADJML930WDA

Produttore

LDV

Recessed mounted spotlight for indoor use, adjustable with LEDVANCE DALI-2 driver included. : Available for ceiling cut-out diameters of 68 mm. Adjustable swivel angle: ±25°. Color rendering index Ra: 90. Beam angle: 36°. Die-cast aluminum housing. Silicon-pad protected springs. LEDVANCE DALI-2 driver included. Through-wiring possible. : Energy savings of up to 90 % compared to halogen lamp spotlights. Multi Lumen: Brightness adjustment via micro switches on the driver. Easy replacement of external driver thanks to plug with bayonet lock. Easy installation and electrical connection thanks to tool-free electrical connectors. SCALE Design – great appearance, valuable materials and small size fits into every surrounding. : Direct replacement for recessed spotlights with halogen lamps. General illumination. Hotel rooms and corridors. Bars, restaurants. Accent lighting. Galleries, museums. Residential interiors. : External control gear included with dip-switches to select power during installation.Refurbishment rings are available as accessory. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. The luminaires are not suitable for covering with thermally insulated material.. To reduce the risk of strangulation the flexible wiring connected to this luminaire shall be effectively fixed to the wall if the wiring is within arm’s reach..