LEDVANCE - LDVSFD3002183040EL SURFACE DISC EMERGENCY - SFD3002183040EL

Accedi per visualizzare prezzi e disponibilità
Confezione
6 PZ
EAN
4099854640568
Codice prodotto
LDVSFD3002183040EL
Cod. produttore
SFD3002183040EL
Produttore
LDV
Modern wall and ceiling luminaire with Multi Color, Multi Lumen and Emergency lighting function. : Luminaire suitable for normal lighting and emergency lighting. Suitable for central battery emergency installations acc. to EN 60598-2-22. Type of protection: IP54 (wall and ceiling). Impact resistance: IK10. Lifetime (L80/B10): up to 75,000 h (at 25 °C). Polycarbonate (PC) housing, PC-diffuser. Ambient temperature in operation: -20…+45 °C. Glow Wire Test according to IEC 60695-2-12: 850 °C. 5-pole terminalblock, cable cross section up to 5 x 2.5 mm². Through-wiring possible. Indoor use only, not suitable for outdoor use. SF DISC family versions available: dimmable, on/off, DALI-2, sensor and/or emergency lighting function. : Operation of integrated emergency lighting function with long life LiFePO4 battery with 3h battery discharge time. Highly versatile due to selectable CCT and lumen steps (Multi Select) on the driver. Indoor luminaire with high luminous efficacy up to 120 lm/W. High color consistency with SDCM 3. Tool-free electrical connection due to push button connector. Easy locking system to prevent unauthorized access. : Emergency illumination of escape routes. Antipanic lighting. Direct replacement for surface luminaires with integrated CFLni lamps. Corridors. Stairways. Bathrooms. Foyers. : Mounting screws and dowels included. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock..


