pagina iniziale
nuovo

LEDVANCE - LDVSFD300213040SPEL SF DISC EL SNP 300 V 21W ML 83040 LEDV - SFD300213040SPEL

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 6 PZ

EAN

4099854640605

Codice prodotto

LDVSFD300213040SPEL

Cod. produttore

SFD300213040SPEL

Produttore

LDV

Modern wall and ceiling luminaire with PIR sensor, Multi Color, Multi Lumen and Emergency lighting function. : Luminaire suitable for normal lighting and emergency lighting. Suitable for central battery emergency installations acc. to EN 60598-2-22. PIR sensor for daylight, motion detection and corridor function. Type of protection: IP54 (wall and ceiling). Lifetime (L80/B10): up to 75,000 h (at 25 °C). Polycarbonate (PC) housing, PC-diffuser. Ambient temperature in operation: -20…+45 °C. Glow Wire Test according to IEC 60695-2-12: 850 °C. 5-pole terminal block, cable cross section up to 5 x 2.5 mm². Through-wiring possible. Indoor use only, not suitable for outdoor use. SF DISC family versions available: dimmable, on/off, DALI-2, sensor and/or emergencylighting function. : Operation of integrated emergency lighting function with long life LiFePO4 battery with 3h battery discharge time. Multiple settings for sensor range, daylight detection, hold time and DIM-level /-period by DIP switches. Optional wired leader/follower function. Highly versatile due to selectable lumen steps (Multi Lumen) via dip switches on the driver. Indoor luminaire with high luminous efficacy up to 120 lm/W. High color consistency with SDCM 3. Tool-free electrical connection due to push button connector. Easy locking system to prevent unauthorized access. : Emergency illumination of escape routes. Antipanic lighting. Direct replacement for surface luminaires with integrated CFLni lamps. Corridors. Stairways. Bathrooms. Foyers. : Mounting screws and dowels included. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock..