pagina iniziale

LEDVANCE - LDVSENSDIRZB SENSOR DIRECT LS-PD-7 IR CI ZB LEDV - SENSDIRZB

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 10 PZ

EAN

4099854476358

Codice prodotto

LDVSENSDIRZB

Cod. produttore

SENSDIRZB

Produttore

LDV

Optimize office comfort and save energy with an intelligent light and presence sensor. : Zigbee 3.0 certified light and presence sensor for ceiling integration. Presence detection via passive IR element. AC mains powered 100 V - 277 V. Detection height up to 4 m. Large detection area up to 7 m. Direct commissioning via bluetooth possible. : Quick and easy installation using spring clips. Low maintenance through mains power operation. Additional energy saving up to 50 % compare to LED On/Off installation.Zigbee 3.0 certified device for integration to any 3rd party Zigbee Control System. The right light at the right time at the right moment, fully autonomous. Compatible with LEDVANCE VIVARES ZIGBEE and DIRECT EASY light management system. : Open office spaces. Meeting and conference rooms. Storage and break areas. Classrooms. Corridors. Stairways. : Surface mounting via SENSOR CM KIT. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock..