LEDVANCE - LDVSCA75D840SEA2 LEDCLA75DIMEELA 5W 840 FILFR E27 S LEDV - SCA75D840SEA2

Accedi per visualizzare prezzi e disponibilità
Confezione
10 PZ
EAN
4099854761850
Codice prodotto
LDVSCA75D840SEA2
Cod. produttore
SCA75D840SEA2
Produttore
LDV
Dimmable LED lamps, classic bulb shape, ENERGY EFFICIENCY CLASS A. : LED lamps for line voltage. Luminous efficacy: up to 210 lm/W. Beam angle: up to 300°. Very long lifetime of up to 50,000 h. Very high number of switching cycles 500,000. Dimmable. : Lamps with innovative LED "filament"technology. Low energy consumption. Design, dimensions, luminous flux comparable to a halogen lamp. Instant 100 % light, no warm-up time. Low flickering. : Perfect for decorative installations. Domestic applications. General illumination. Outdoor use in suitable outdoor luminaires only. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..


