pagina iniziale

LEDVANCE - LDVSCA100D840SEA2 LEDCLA100DIMEELA 7,2W 840 FILFRE27SLEDV - SCA100D840SEA2

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 10 PZ

EAN

4099854761898

Codice prodotto

LDVSCA100D840SEA2

Cod. produttore

SCA100D840SEA2

Produttore

LDV

Dimmable LED lamps, classic bulb shape, ENERGY EFFICIENCY CLASS A. : LED lamps for line voltage. Luminous efficacy: up to 210 lm/W. Beam angle: up to 300°. Very long lifetime of up to 50,000 h. Very high number of switching cycles 500,000. Dimmable. : Lamps with innovative LED "filament"technology. Low energy consumption. Design, dimensions, luminous flux comparable to a halogen lamp. Instant 100 % light, no warm-up time. Low flickering. : Perfect for decorative installations. Domestic applications. General illumination. Outdoor use in suitable outdoor luminaires only. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..