pagina iniziale

LEDVANCE - LDVPT8SENSZBLB1 CONNECTED SENSOR DIRECT HB ZB LEDV - PT8SENSZBLB1

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 27 PZ

EAN

4099854501838

Codice prodotto

LDVPT8SENSZBLB1

Cod. produttore

PT8SENSZBLB1

Produttore

LDV

Sensor for LED TUBE CONNECTED. : Passive infrared, presence detection. Mounting height: 4…14 m. Mounting height up to 14 m. Detection angle 360°. : Easy to install and use with LEDVANCE LED TUBE T8 EM CONNECTED. Full lighting control (dimming). Easy to install and set up via smartphone in minutes. No gateway, cloud, or registration required. : For indoor use only (IP54). Passive infrared sensor for ambient temperatures from -20…+50 °C. Parking lots, warehouses, production areas, stairways. Industry. : All electrical connections must be made by a qualified person.. Disconnect mains before installation.. Caution, risk of electric shock..