pagina iniziale

LEDVANCE - LDVPT8SENSZBHB1 CONNECTED SENSOR DIRECT LB ZB LEDV - PT8SENSZBHB1

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 27 PZ

EAN

4099854501890

Codice prodotto

LDVPT8SENSZBHB1

Cod. produttore

PT8SENSZBHB1

Produttore

LDV

Sensor for LED TUBE CONNECTED. : Passive infrared, presence detection. Mounting height: 2.50…4 m. Mounting height up to 4 m. Optimum mounting height 2.80 m. Detection angle 360°. Reach radial: Ø 8 m. Reach tangential: Ø 40 m. Reach presence: Ø 3 m. : Easy to install and use with LEDVANCE LED TUBE T8 EM CONNECTED. Full lighting control (dimming). Easy to install and set up via smartphone in minutes. No gateway, cloud, or registration required. : For indoor use only (IP54). Passive infrared sensor for ambient temperatures from -20…+50 °C. Parking lots, warehouses, production areas, stairways. Industry. : All electrical connections must be made by a qualified person.. Disconnect mains before installation.. Caution, risk of electric shock..