LEDVANCE - LDVPSF6743293040UZ PL SF 674 ZB V 32W 93040 U19 LEDV - PSF6743293040UZ

Accedi per visualizzare prezzi e disponibilità
Confezione
2 PZ
EAN
4099854730665
Codice prodotto
LDVPSF6743293040UZ
Cod. produttore
PSF6743293040UZ
Produttore
LDV
Surface-mounted refurbishment luminaires with Zigbee 3.0 technology, 674 x 674 mm. : IoT-ready luminaire with Zigbee 3.0 technology. High color rendering (CRI > 90) with up to 130 lm/W. Robust one-piece metal frame. Polystyrene diffuser. High color consistency: ≤ 3 SDCM. Suitable for central battery emergency installations acc. to EN 60598-2-22. : Suitable luminaire for DIRECT EASY / VIVARES Zigbee and other Zigbee 3.0 Light Management Systems. Square refurbishment luminaire for replacing standard T5 andT8 surface-mounted luminaires. Enlarged luminaire dimensions to cover mounting marks of existing luminaire. Highly versatile due to selectable light colors (Multi Select). Through-wiring possible with included connector box. Easy mounting by single person. Extended services such as energy monitoring and remote maintenance possible. Versions with reduced glare (U19) for office applications available. : Offices, conference rooms. Reception areas, foyers, corridors. : Suspension kit available as separate accessory. : All electrical connections must be made by a qualified person.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of.. Caution, risk of electric shock.. The luminaires are not suitable for covering with thermally insulated material..


