LEDVANCE - LDVPSF6743293040S PL SF 674 SNP V 32W ML 93040 LEDV - PSF6743293040S

Accedi per visualizzare prezzi e disponibilità
Confezione
2 PZ
EAN
4099854731808
Codice prodotto
LDVPSF6743293040S
Cod. produttore
PSF6743293040S
Produttore
LDV
Surface-mounted refurbishment luminaires with integrated PIR sensor, 674 x 674 mm. : Integrated PIR sensor with corridor function. High color rendering (CRI > 90) with up to 130 lm/W. Robust one-piece metal frame. Polystyrene diffuser. High color consistency: ≤ 3 SDCM. : Multiple settings for sensor range, daylight detection, hold time and DIM-level /-period by DIP switches. Square refurbishment luminaire for replacing standard T5 and T8 surface-mounted luminaires. Enlarged luminaire dimensions to cover mounting marks of existing luminaire. Highly versatile due to selectable lumen levels and light colors (Multi Select). Through-wiring possible with included connector box. Easy mounting by single person. Versions with reduced glare (U19) for office applications available. : Offices, conference rooms. Reception areas, foyers, corridors. : Suspension kit available as separate accessory. : All electrical connections must be made by a qualified person.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of.. Caution, risk of electric shock.. The luminaires are not suitable for covering with thermally insulated material..


