pagina iniziale

LEDVANCE - LDVPSF12743893040UD PL SF 1274 DA V 38W 93040 U19 LEDV - PSF12743893040UD

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 2 PZ

EAN

4099854731662

Codice prodotto

LDVPSF12743893040UD

Cod. produttore

PSF12743893040UD

Produttore

LDV

Surface-mounted refurbishment luminaires with DALI-2 technology, 1274 x 374 mm. : IoT-ready luminaire with DALI-2 technology. High color rendering (CRI > 90) with up to 130 lm/W. Robust one-piece metal frame. Polystyrene diffuser. High color consistency:≤ 3 SDCM. Suitable for central battery emergency installations acc. to EN 60598-2-22. : Suitable luminaire for VIVARES and other DALI-2 Light Management Systems. Rectangular refurbishment luminaire for replacing standard T5 and T8 surface-mounted luminaires. Enlarged luminaire dimensions to cover mounting marks of existing luminaire. Highly versatile due to selectable light colors (Multi Select). Through-wiring possible with included connector box. Easy mounting by single person. Extended services such as energy monitoring and remote maintenance possible. Versions with reduced glare (U19) for office applications available. : Offices, conference rooms. Reception areas, foyers, corridors. : Suspension kit available as separate accessory. : All electrical connections must be made by a qualified person.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of.. Caution, risk of electric shock.. The luminaires are not suitable for covering with thermally insulated material..