pagina iniziale
nuovo

LEDVANCE - LDVPP16100D8271203 LED PAR16100120 DIM 8W 827 GU10 P LEDV - PP16100D8271203

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 10 PZ

EAN

4099854786556

Codice prodotto

LDVPP16100D8271203

Cod. produttore

PP16100D8271203

Produttore

LDV

Dimmable LED reflector lamps PAR16 with retrofit pin base. : LED alternative to high voltage halogen lamps. High color consistency: ≤ 5 sdcm. Dimmable. Lamp made of glass. : Quick, simple and safe replacement without rewiring. Design, dimensions, luminous flux comparable to an incandescent or halogen lamp. Low maintenance costs thanks to long lifetime. No UV and near-IR radiation in the light beam. Stepless dimming. Very high dimmer compatibility, see also www.ledvance.com/dim. Instant 100 % light, no warm-up time. Lower energy consumption than incandescent or halogen lamps. : Shops and exhibition rooms. Domestic applications. Commercial applications. Accent lighting. Outdoor use in suitable outdoor luminaires only. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..