pagina iniziale
nuovo

LEDVANCE - LDVPM1635D927152 LED MR163515 DIM 4,9W 927 GU5.3 P LEDV - PM1635D927152

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 10 PZ

EAN

4099854770388

Codice prodotto

LDVPM1635D927152

Cod. produttore

PM1635D927152

Produttore

LDV

Low-voltage LED reflector lamps MR16 with retrofit pin base. : LED alternative to low voltage halogen lamps. High color consistency: ≤ 6 SDCM. Not dimmable. Base: GU5.3. Lamp made of glass. Good quality of light; color rendering index CRI ≥ 80. Lifetime up to 15,000 h. : Quick, simple and safe replacement without rewiring. Design, dimensions, luminous flux comparable to an incandescent or halogen lamp. Low maintenance costs thanks to long lifetime. No UV and near-IR radiation in the light beam. Instant 100 % light, no warm-up time. Lower energy consumption than incandescent or halogen lamps. : Shops and exhibition rooms. Domestic applications. Commercial applications. Accent lighting. Outdoor use in suitable outdoor luminaires only. : Equipped with high-power LEDs. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..