pagina iniziale
nuovo

LEDVANCE - LDVPLPRINTSKY264 PL PRINT SKY 600 V 26W SET4 LEDV - PLPRINTSKY264

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4058075861732

Codice prodotto

LDVPLPRINTSKY264

Cod. produttore

PLPRINTSKY264

Produttore

LDV

Panel luminaires featuring a printed realistic sky image, for 600 x 600 ceiling systems. : Extruded aluminum frame, metal housing. Color coated polystyrene diffuser. UGR ≤ 22 with a 120° beam angle. Lifetime (L80/B10): up to 75,000 h (at 25 °C). : Bringsnatural looking sky into buildings. Luminous ceiling creating an atmosphere that comforts people. Available as a single panel, set of 4, set of 6 and set of 9. Other images, customized patterns and logos on request. External driver with an optional 3-pole through-wiring feature. Version with DALI ECG available. Through-wiring possible. : Suitable for recessed ceiling systems with grid size of 600 x 600 mm. Lounges, reception areas, foyers, corridors, elevators. Decorative illumination. : Accessories for several mounting options available. Security rope for luminaire included. Security brackets preinstalled. External control gear included. : The individual pattern can have influence on the perceived CRI, color temperature and lumen value..