LEDVANCE - LDVPLPRINTSKY261D PL PRINT SKY1 DA 600 V 26W LEDV - PLPRINTSKY261D

Accedi per visualizzare prezzi e disponibilità
Confezione
4 PZ
EAN
4058075861961
Codice prodotto
LDVPLPRINTSKY261D
Cod. produttore
PLPRINTSKY261D
Produttore
LDV
Panel luminaires featuring a printed realistic sky image, for 600 x 600 mm ceiling systems and DALI-2 technology. : Extruded aluminum frame, metal housing. Color coated polystyrene diffuser. UGR ≤ 22 with a 120° beam angle. Lifetime (L80/B10): up to 75,000 h (at 25 °C). External DALI-2 driver included. 5-pole terminal block, cable cross section up to 5 x 2.5 mm². : Brings natural looking sky into buildings. Luminous ceiling creating an atmosphere that comforts people. Available as a single panel, set of 4, set of 6 and set of 9. Other images, customized patterns and logos on request. Through-wiring possible. : Suitable for recessed ceiling systems with grid size of 600 x 600 mm. Lounges, reception areas, foyers, corridors, elevators. Decorative illumination. : Accessories for several mounting options available. Security rope for luminaire included. Security brackets preinstalled. External control gear included. : The individual pattern can have influence on the perceived CRI, color temperature and lumen value..


