pagina iniziale

LEDVANCE - LDVPLE60033865 PANEL ECO 600 - PLE60033865

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 4 PZ

EAN

4099854726903

Codice prodotto

LDVPLE60033865

Cod. produttore

PLE60033865

Produttore

LDV

Square recessed panel luminaires, for 600 x 600 mm ceiling systems. : Extruded aluminum frame. Polystyrene diffuser. Lifetime (L80/B10): up to 50,000 h (at 25 °C). : Low flicker light thanks to special electronic control gear. Energy savings thanks to system efficacy of up to 110 lm/W. Versions with reduced glare (U19) for office applications available. : Direct replacement for luminaires with compact fluorescent lamps. Offices, conference rooms. Reception areas, foyers, corridors, elevators. Suitable for recessed ceiling systems with grid size of 600 x 600 mm. : Accessories for several mounting options available. Security rope for luminaire included. External control gear included. : All electrical connections must be made by a qualified person.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of.. Caution, risk of electric shock.. The luminaires are not suitable for covering with thermally insulated material..