LEDVANCE - LDVPINV60038930UBZ PL INV 600 ZB P 38W 930 U19 BK LEDV - PINV60038930UBZ

Accedi per visualizzare prezzi e disponibilità
Confezione
2 PZ
EAN
4099854789199
Codice prodotto
LDVPINV60038930UBZ
Cod. produttore
PINV60038930UBZ
Produttore
LDV
Square recessed panel luminaires with Zigbee 3.0, EVERLOOP design and low glare, 600 x 600 mm. : Low-carbon steel housing, available in white and black color. Includes EVERLOOP: Convenient replacement of light source and LED driver. IoT-ready luminaire with Zigbee 3.0 technology. 5-pole terminal block, cable cross section up to 5 x 2.5 mm². Lifetime (L80/B10): 70,000 h (at 25 °C). : Easy upgradeability of light source and driver (EVERLOOP design). Homogenous light distribution and reduced glare (UGR ≤ 19) thanks to IndiviLED® optics. High performance with CRI 90 and up to 140 lm/W. Suitable luminaire for DIRECT EASY / VIVARES Zigbee and other Zigbee 3.0 Light Management Systems. Extended services such as energy monitoring and remote maintenance possible with Zigbee versions. High color consistency with SDCM 3. External driver for extended flexibility and easy installation. Through-wiring possible with included connector box. Multiple mounting options thanks to different accessories. Suitable for central battery emergency installations acc. to EN 60598-2-22. : Direct replacement for recessed luminaires with fluorescent lamps. Offices, education, public buildings. Conference rooms. Suitable for recessed ceiling systems with grid size of 600 x 600 mm. : Accessories for several mounting options available. Connector box with 5-pole terminal included. Security rope for luminaire included. External control gear included. : All electrical connections must be made by a qualified person.. Caution, risk of electricshock.. The luminaires are not suitable for covering with thermally insulated material.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of..


