LEDVANCE - LDVPINV120038930UWZ PL INV 1200 ZB P 38W 930 U19 WT LEDV - PINV120038930UWZ

Accedi per visualizzare prezzi e disponibilità
Confezione
2 PZ
EAN
4099854789335
Codice prodotto
LDVPINV120038930UWZ
Cod. produttore
PINV120038930UWZ
Produttore
LDV
Rectangular recessed panel luminaires with Zigbee 3.0, EVERLOOP design and low glare, 1200 x 300 mm. : Low-carbon steel housing, available in white and black color. Includes EVERLOOP: Convenient replacement of light source and LED driver. IoT-ready luminaire with Zigbee 3.0 technology. 5-pole terminal block, cable cross section up to 5 x 2.5 mm². Lifetime (L80/B10): 70,000 h (at 25 °C). : Easy upgradeability of light source and driver (EVERLOOP design). Homogenous light distribution and reduced glare (UGR ≤ 19) thanks to IndiviLED® optics. High performance with CRI 90 and up to 140 lm/W. Suitable luminaire for DIRECT EASY / VIVARES Zigbee and other Zigbee 3.0 Light Management Systems. Extended services such as energy monitoring and remote maintenance possible with Zigbee versions. High color consistency with SDCM 3. External driver for extended flexibility and easy installation. Through wiring possible via included connector box. Multiple mounting options thanks to different accessories. Suitable for central battery emergency installations acc. to EN 60598-2-22. : Direct replacement for recessed luminaires with fluorescent lamps. Offices, education, public buildings. Conference rooms. Suitable for recessed ceiling systems with grid size of 1200 x 300 mm. : Accessories for several mounting options available. Connector box with 5-pole terminal included. Security rope for luminaire included. External control gear included with a switch to select preferred lumen level. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. The luminaires are not suitable for covering with thermally insulated material.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of..


