pagina iniziale
nuovo

LEDVANCE - LDVPINV120038930UWD PL INV 1200 DA P 38W ML 930 U19 WT LEDV - PINV120038930UWD

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 2 PZ

EAN

4099854736322

Codice prodotto

LDVPINV120038930UWD

Cod. produttore

PINV120038930UWD

Produttore

LDV

Rectangular recessed panel luminaires with Multi Select, DALI-2 IoT driver, EVERLOOP design and low glare, 1200 x 300 mm. : Low-carbon steel housing, available in white and black color. Includes EVERLOOP: Convenient replacement of light source and LED driver. IoT-ready luminaire with DALI-2 technology. 5-pole terminal block, cable cross section up to 5 x 2.5 mm². Lifetime (L80/B10): 70,000 h (at 25 °C). : Easy upgradeability of light source and driver (EVERLOOP design). Homogenous light distribution andreduced glare (UGR ≤ 19) thanks to IndiviLED® optics. High performance with CRI 90 and up to 140 lm/W. Highly versatile due to selectable lumen levels (Multi Select). High color consistency with SDCM 3. External driver for extended flexibility and easy installation. Through-wiring possible with included connector box. Multiple mounting options thanks to different accessories. Suitable for central battery emergency installations acc. to EN 60598-2-22. : Direct replacement for recessed luminaires with fluorescent lamps. Offices, education, public buildings. Conference rooms. Suitable for recessed ceiling systems with grid size of 1200 x 300 mm. : Accessories for several mounting options available. Connector box with 5-pole terminal included. Security rope for luminaire included. External control gear included. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. The luminaires are not suitable for covering with thermally insulated material.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of..