pagina iniziale

LEDVANCE - LDVPCUFLMOUNDA2DIM PCU FLUSH MOUNT DALI-2 DIM LEDV - PCUFLMOUNDA2DIM

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 20 PZ

EAN

4099854846922

Codice prodotto

LDVPCUFLMOUNDA2DIM

Cod. produttore

PCUFLMOUNDA2DIM

Produttore

LDV

Push button dimmer for manual light control. : Phase-cut dimmer for installation in standard switch boxes or DIN rails in the electrical cabinets. DALI-2 certified device for seamless integration into DALI systems. Compatible with all common push button designs in the market. Switching and dimming of LED lights and LED lamps, Halogen lamps, Incandescent lamps. Rated power LED lamps und LED luminaires: min. 3 VA / max. 200 VA. Rated power Halogen lamps and Incandescent lamps: min. 3 VA / max. 400 VA. Phase cut output wire length: max. 80 m. Push-DIM control wire length: max. 25 m. : Optimized dimming behavior in combination with lamps and lights in LEDVANCE / OSRAM brands. Lamp friendly switching on (soft start). Minimum and maximum brightness adjustable.Electronic reversible short-circuit, over-temperature and overload protection. Push-dim operation with standard push buttons. : Living spaces (living room, bedroom, dining room, study-home office, bathroom). Offices. Shops. Bars, restaurants. Hotel rooms. : All electrical connections must be made by a qualified person.. Disconnect mains before installation..