pagina iniziale

LEDVANCE - LDVPCP6003093040U PANEL COMPACT 600 MULTI SELECT - PCP6003093040U

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 4 PZ

EAN

4099854734601

Codice prodotto

LDVPCP6003093040U

Cod. produttore

PCP6003093040U

Produttore

LDV

Square recessed panel luminaire with Multi Select function, 600 x 600 mm. : Extruded aluminum frame, metal housing. Polystyrene diffuser. Lifetime (L80/B10): up to 75,000 h (at 25 °C). 3-pole terminal block, cable cross section up to 3 x 1.5 mm². Type ofprotection: IP50 (panel luminaire), IP20 (driver). : Highly versatile due to selectable lumen levels and light colors (Multi Select). Energy savings thanks to high system efficacy: up to 140 lm/W. High lumen output with up to 4200 lm (3 levels selectable). High color consistency with SDCM 3. Versions with reduced glare (U19) for office applications and CRI 90 versions available. Through-wiring possible. Decentral emergency lighting possible with separately available LEDVANCE Emergency Conversion Box. : Suitable for recessed ceiling systems with grid size of 600 x 600 mm. Direct replacement for recessed luminaires with fluorescent lamps. Offices, conference rooms. Reception areas, foyers, corridors, elevators. : Accessories for several mounting options available. Security rope for luminaire included. Security brackets preinstalled. External control gear included. Suitable for use with separate Emergency Conversion Box. Replacement driver separately available. : All electrical connections must be made by aqualified person.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of.. Caution, risk of electric shock.. The luminaires are not suitable for covering with thermally insulated material..