LEDVANCE - LDVPCP60026840U PANEL COMPACT 600 - PCP60026840U

Accedi per visualizzare prezzi e disponibilità
Confezione
4 PZ
EAN
4099854734502
Codice prodotto
LDVPCP60026840U
Cod. produttore
PCP60026840U
Produttore
LDV
Square recessed panel luminaires, 600 x 600 mm. : Extruded aluminum frame, metal housing. Polystyrene diffuser. Lifetime (L80/B10): up to 75,000 h (at 25 °C). 3-pole terminal block, cable cross section up to 3 x 1.5 mm². Type of protection: IP50 (panel luminaire), IP20 (driver). : Energy savings thanks to high system efficacy: up to 140 lm/W. High color consistency with SDCM 3. Through-wiring possible. Decentral emergency lighting possible with separately available LEDVANCE Emergency Conversion Box. Versions with reduced glare (U19) for office applications available. : Suitable for recessed ceiling systems with grid size of 600 x 600 mm. Direct replacement for luminaires with fluorescent lamps. Offices, conference rooms. Reception areas, foyers, corridors, elevators. : Accessories for several mounting options available. Security rope for luminaire included. Security brackets preinstalled. External control gear included. Suitable for use with separate Emergency Conversion Box. Replacement driver separately available. : All electrical connections must be made by a qualified person.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of.. Caution, risk of electric shock.. The luminaires are not suitable for covering with thermally insulated material..


