pagina iniziale

LEDVANCE - LDVPCP40D840C2 LED CLP40 DIM 3.4W 840 FILCL E27 P LEDV - PCP40D840C2

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 10 PZ

EAN

4099854847899

Codice prodotto

LDVPCP40D840C2

Cod. produttore

PCP40D840C2

Produttore

LDV

Dimmable LED lamps, mini-ball shape. : Professional LED lamps for line voltage. Dimmable. Lifetime up to 15,000 h. Beam angle: up to 300°. Lamp made of glass. Good color rendering CRI ≥ 80 and color stability throughout the life of the lamp. : Design, dimensions, luminous flux comparable to an incandescent lamp. Lower energy consumption than incandescent or halogen lamps. Robust against vibrations. Lamps with innovative LED "filament"technology. Instant 100 % light, no warm-up time. Can be easily fittedinstead of ordinary light bulbs. : Perfect for decorative installations. Domestic applications. General illumination. Outdoor use in suitable outdoor luminaires only. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..