LEDVANCE - LDVPCLB40GD930SE11 LEDCLB40GLOWDIM3.4W930 FILFR E14 P LEDV - PCLB40GD930SE11

Accedi per visualizzare prezzi e disponibilità
Confezione
10 PZ
EAN
4099854784910
Codice prodotto
LDVPCLB40GD930SE11
Cod. produttore
PCLB40GD930SE11
Produttore
LDV
LED lamps with GLOWdim effect, classic candle shape. : LED alternative to conventional lamps. Dimming changes light color from warm white (3000 K) to extra warm white (2200 K). Good quality of light; color rendering index CRI ≥ 90. Dimmable. : Provides an especially warm light when dimmed down. Directly controllable via standard dimmer, no remote control required. Clear lamps with innovative LED "filament"technology. Design, dimensions, luminous flux comparable to an incandescent or halogen lamp. Long lifetime of up to 25,000 h. Lower energy consumption than incandescent or halogen lamps. Lower thermal output (compared with the standard reference product). Instant 100 % light, no warm-up time. : Perfect for decorative installations. Hospitality. Historical buildings. Residential interiors. Outdoor use in suitable outdoor luminaires only. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..


