LEDVANCE - LDVPCB60D865S3 LEDCLB60DIM 5.9W 865 FILFR E27 P LEDV - PCB60D865S3

Accedi per visualizzare prezzi e disponibilità
Confezione
10 PZ
EAN
4099854778223
Codice prodotto
LDVPCB60D865S3
Cod. produttore
PCB60D865S3
Produttore
LDV
Dimmable LED lamps, classic candle shape. : Professional LED lamps for line voltage. Dimmable. Lifetime up to 15,000 h. Beam angle: up to 300°. Lamp made of glass. Good quality of light; color rendering index Ra: ≥ 80; constant chromaticity. :Design, dimensions, luminous flux comparable to an incandescent lamp. Lower energy consumption than incandescent or halogen lamps. Robust against vibrations. Instant 100 % light, no warm-up time. Can be easily fitted instead of ordinary light bulbs. : Perfect for decorative installations. Domestic applications. General illumination. Outdoor use in suitable outdoor luminaires only. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..


