pagina iniziale
nuovo

LEDVANCE - LDVLED608872 LFLATCOLRGLG 3,5W/827 230VOG E27FS1OSRAM - LED608872

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 6 PZ

EAN

4099854608872

Codice prodotto

LDVLED608872

Cod. produttore

LED608872

Produttore

LDV

COLOURED GLASS FINISH LED LAMP . : The flat lamp is installed in the colored glass housing for design purpose. Glass housing has 3 shapes: globe, square and oval. 3 different colors are offered for the lamp housing: orange, green and blue. Lifetime up to25,000 h. The flat lamp can be detached from the housing. Can be used directly as luminaire. : The integrated lamp delivers a modern and luxurious atmosphere. The special design ensures soft, comfortable light distribution through its colorful glass housing. Type of protection: IP20, Ideal for indoor use. Lower energy consumption than incandescent or halogen lamps. : Perfect for decorative installations. Luxurious living areas. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..