LEDVANCE - LDVLED608711 LFLATCRKGLF 3,5W/827 230VBN E27 FS1OSRAM - LED608711

Accedi per visualizzare prezzi e disponibilità
Confezione
4 PZ
EAN
4099854608711
Codice prodotto
LDVLED608711
Cod. produttore
LED608711
Produttore
LDV
CRACKED GLASS FINISH LED LAMP. : The flat lamp is installed in the crack glass housing for design purpose. Glass housing has 3 shapes: round, long and flattened. 3 different colors are offered for the lamp housing: orange, brown and blue. Lifetime up to 25,000 h. The flat lamp can be detached from the housing. Can be used directly as luminaire. : The integrated lamp delivers a modern and luxurious atmosphere. The special design offers comfortable light distribution with an antique atmosphere. Type of protection: IP20, Ideal for indoor use. Lower energy consumption than incandescent or halogen lamps. : Perfect for decorative installations. Luxurious living areas. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..


