pagina iniziale
nuovo

LEDVANCE - LDVLED608407 LFLATCRKGLR 3,5W/827 230VOG E27 FS1OSRAM - LED608407

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 6 PZ

EAN

4099854608407

Codice prodotto

LDVLED608407

Cod. produttore

LED608407

Produttore

LDV

CRACKED GLASS FINISH LED LAMP. : The flat lamp is installed in the crack glass housing for design purpose. Glass housing has 3 shapes: round, long and flattened. 3 different colors are offered for the lamp housing: orange, brown and blue. Lifetime up to 25,000 h. The flat lamp can be detached from the housing. Can be used directly as luminaire. : The integrated lamp delivers a modern and luxurious atmosphere. The special design offers comfortable light distribution with an antique atmosphere. Type of protection: IP20, Ideal for indoor use. Lower energy consumption than incandescent or halogen lamps. : Perfect for decorative installations. Luxurious living areas. : Do not touch the lamp if broken.. Must not be used if outer bulb is defective..