LEDVANCE - LDVHBELCONBOX HB EL CONV BOX 30W 3H MT AT LEDV - HBELCONBOX

Accedi per visualizzare prezzi e disponibilità
Confezione
2 PZ
EAN
4099854690624
Codice prodotto
LDVHBELCONBOX
Cod. produttore
HBELCONBOX
Produttore
LDV
Emergency conversion kit to convert HIGH BAY FLEX and GEN 5 on-/off to emergency luminaires. : Automatic switchover to emergency mode and dimming of the luminaire with 0-10V interface. Function test: manual (MA) or automatic (AT). Battery technology: Li-ion. LED indicator light. : Conversion of HIGH BAY FLEX and GEN 5 on--off to emergency luminaires. Emergency conversion unit reduces stock keeping complexity from emergency lighting. Easy testing of luminaires with emergency lighting function thanks to integrated automatic test function. Simple manual testing of luminaires with emergency lighting function by using a remote control (not included). Operation of integrated emergency lighting function with long life Li-ion battery with 3h battery discharge time. : Buildings requiring up to 3 h emergency light operation. : Remote control for a simple manual test available as separate accessory. : All electrical connections must be made by a qualified person.. If the external flexible cable or cord of this luminaire is damaged, it shall be exclusively replaced by a qualified person in order to avoid a hazard.. Caution, risk of electric shock.. Product in protection class I. All electrically conductive, metallic housing parts that can absorb voltage during operation or during maintenance in the event of a fault must be continuously connected to the protective earthing conductor.. To reduce the risk of strangulation the flexible wiring connected to this luminaire shall be effectively fixed to the wall if the wiring is within arm’s reach..


