pagina iniziale

LEDVANCE - LDVFLA160830ASBML FL AREA V 160W ML 830 A48X85 BK LEDV - FLA160830ASBML

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 2 PZ

EAN

4099854720987

Codice prodotto

LDVFLA160830ASBML

Cod. produttore

FLA160830ASBML

Produttore

LDV

Floodlight with asymmetric light distribution with up to 150 lm/W. : High luminous output up to 25.000 lm, with top efficiency up to 150 lm/W. Asymmetric light distribution for various application areas. Multi Lumen function to adjust brightness levels to suit specific needs. Type of protection: IP66. Corrosion resistance C4: suitable for use in environments with moderate salinity. Pre-installed, flexible 1 m cable (H05RN-F), wrapped 3 x 1.0 mm² single wires. Mounting bracket with 30° angle and wide rotation area. : Breather membrane to optimize air exchange, without compromising IP protection. Highly versatile due to selectable lumen steps (Multi Lumen) on the housing. Robust cable gland with integrated waterstop function. High light uniformity and low glare light thanks to precise lens design. Robust and weatherproof: IP66 / IK08, C4 corrosion protection for harsh environments. Effective thermal management: up to 75,000 operating hours lifespan. Insect-friendly: 3000 K light protects wildlife, supportssubsidies. Energy savings of up to 90 % compared to halogen lamp floodlights. No upper light output ratio (ULOR 0%) when mounted at 0° tilt. : Replacement for floodlights with halogen lamps. Outdoor use (IP66). D-sign according to EN 60598-2-24 for fire-risk commercial unit, e.g. by accumulation of dust. Public areas. Sports facilities. Construction areas. Parking. Logistics areas, transport facilities and corridors. : Max. wind load surface 16 W = 0,015 m² / 32 W = 0,025 m² / 50 W = 0,045 m² / 67 W = 0,070 m² / 100 W = 0,085 m² / 133 W and 160 W = 0,105 m². All electrical connections must be made by a qualified person.. Caution, risk of electric shock.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of.. Terminal block not included. Installation must be made by a qualified person.. To reduce the risk of strangulation the flexible wiring connected to this luminaire shall be effectively fixed to the wall if the wiring is within arm’s reach.. Product in protection class I. All electrically conductive, metallic housing parts that can absorb voltage during operation or during maintenance in the event of a fault must be continuously connected to the protective earthing conductor..