LEDVANCE - LDVET8EM588652 LEDTUBE T8 EM ENTRY 1500 22W865 LEDV - ET8EM588652

Accedi per visualizzare prezzi e disponibilità
Confezione
25 PZ
EAN
4099854865619
Codice prodotto
LDVET8EM588652
Cod. produttore
ET8EM588652
Produttore
LDV
Economic LED tubes for electromagnetic control gear (CCG) and AC mains. : T8 LED tube made of glass with G13 base. Mercury-free and RoHS compliant. Type of protection: IP20. : No bending thanks to glass technology. Quick, simple and safe replacement withor without rewiring. Energy savings of up to 65 % (compared to T8 fluorescent lamp on CCG). Instant-on light, therefore ideally suitable in combination with sensor technology. Also suitable for operation at low temperatures. : Not suitable for operation with electronic control gear.. Operation in outdoor applications in suitable damp-proof luminaires possible according to data sheet and installation instruction..


