pagina iniziale
nuovo

LEDVANCE - LDVET8AC368302 LEDTUBE T8 AC ENTRY 1200 16W830 LEDV - ET8AC368302

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 25 PZ

EAN

4099854865725

Codice prodotto

LDVET8AC368302

Cod. produttore

ET8AC368302

Produttore

LDV

Economic LED tubes for electromagnetic control gear (CCG) and AC mains. : T8 LED tube made of glass with G13 base. Mercury-free and RoHS compliant. Type of protection: IP20. : No bending thanks to glass technology. Quick, simple and safe replacement withor without rewiring. Energy savings of up to 65 % (compared to T8 fluorescent lamp on CCG). Instant-on light, therefore ideally suitable in combination with sensor technology. Also suitable for operation at low temperatures. : Not suitable for operation with electronic control gear.. Operation in outdoor applications in suitable damp-proof luminaires possible according to data sheet and installation instruction..