LEDVANCE - LDVEMEXITSIGN EMERGENCY EXIT SIGN - EMEXITSIGN

Accedi per visualizzare prezzi e disponibilità
Confezione
10 PZ
EAN
4099854230714
Codice prodotto
LDVEMEXITSIGN
Cod. produttore
EMEXITSIGN
Produttore
LDV
Universal EMERGENCY EXIT SIGN with mounting options for wall, ceiling, recessed and suspension. : Viewing distance: 30 m. Battery discharge time: 3 h. Battery technology: LiFePO4. Function test: manual (MA) or automatic (AT). With integrated test switch for manual testing. Operation mode: maintained (M) or non-maintained (NM). : Operation of integrated emergency lighting function with long life LiFePO4 battery with 3h battery discharge time. Easy maintenance with automatic test function or integrated test switch. Simple testing of luminaires with emergency lighting function thanks to integrated automatic test function. : Emergency illumination of escape routes. Antipanic lighting. Offices, education, public buildings. : All electrical connections must bemade by a qualified person.. Caution, risk of electric shock..


