pagina iniziale

LEDVANCE - LDVEMBLKHLO103HAT EM BULKHEAD HLO E 10W 3H AT LEDV - EMBLKHLO103HAT

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 6 PZ

EAN

4099854230691

Codice prodotto

LDVEMBLKHLO103HAT

Cod. produttore

EMBLKHLO103HAT

Produttore

LDV

Rectangular EMERGENCY BULKHEAD HIGH LUMEN OUTPUT with IP66 and 3 h standby time. : Luminous flux: 1500 lm. Type of protection: IP66. Battery discharge time: 3 h. Battery technology: LiFePO4. Function test: manual (MA) or automatic (AT). With integrated test switch for manual testing. Operation mode: non-maintained (NM). : Operation of integrated emergency lighting function with long life LiFePO4 battery with 3h battery discharge time. Easy maintenance with automatic test function or integrated test switch. : Antipanic lighting. Industry. Warehouses. : All electrical connections must be made by a qualified person.. Caution, risk of electric shock..