pagina iniziale

LEDVANCE - LDVELKIT55V2WLI EL KIT COMP 55V 2.3W LI MT AT 3H WTLEDV - ELKIT55V2WLI

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 25 PZ

EAN

4058075860698

Codice prodotto

LDVELKIT55V2WLI

Cod. produttore

ELKIT55V2WLI

Produttore

LDV

Emergency kit to convert recessed luminaires to self-contained emergency luminaires with battery temperature monitoring. : Self-contained emergency conversion unit with single battery. Manual or automatic function test of emergency lighting. Battery technology: LiFePO4. : Converts selected panels and downlights to emergency luminaires. With integrated battery temperature sensor control. Emergency kit unit reduces stock-keeping complexity of emergency lighting products. Plug-and-play system allows easy installation. Easy maintenance thanks to manual or automatic test function of the emergency lighting. Operation of integrated emergency lighting function with long life LiFePO4 battery with 3h battery discharge time. : Buildings requiring up to 3 h emergency light operation. : Control LED with a retainer for recessed installation included. Battery included. : The conformity of the converted luminaire with all relevant statutory and legal safety and other requirements and technical standards, such as EN 60598-1 and EN 60598-2-22, has to be ensured during and after installation of the Emergency Conversion Box. It is also recommended to comply with ICEL 1004:2018. The converted luminaire has to be marked with a new data plate.. All electrical connections must be made by a qualified person.. Caution, risk of electric shock..