LEDVANCE - LDVDPSL150039840 DAMP PROOF SLIM - DPSL150039840

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4099854720291
Codice prodotto
LDVDPSL150039840
Cod. produttore
DPSL150039840
Produttore
LDV
Damp-proof luminaire with slim housing. : High luminous efficacy: up to 140 lm/W. Lifetime (L80/B10): up to 50,000 h (at 25 °C). Housing and diffuser material: polycarbonate (PC). Multi Lumen function: lumen steps selectable. Beam angle: 120°. Type of protection: IP65. : Uniform light distribution. Energy savings of up to 65 % (compared to luminaires that use fluorescent lamps). Very slim housing. Easy installation as mounting brackets can be positioned freely on the luminaire. Tool-free electrical connection due to push button connector. 5 years guarantee. Easy access to electrical terminal thanks end caps with clip mechanism. : Industrial and storage facilities. Car parks and underpasses. Garages. Workshops, assembly lines. : Stainless steel clamps with safety screws included. Mounting accessories included (suspension kit, theft protection kit). : All electrical connections must be made by a qualified person.. Caution, risk of electric shock..


