pagina iniziale

LEDVANCE - LDVCTRLUNITSELDIM MCU SELECT DIM LEDV - CTRLUNITSELDIM

LEDVANCE
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 30 PZ

EAN

4099854846724

Codice prodotto

LDVCTRLUNITSELDIM

Cod. produttore

CTRLUNITSELDIM

Produttore

LDV

Rotary Dimmer for manual light control. : Phase cut dimmer for installation in standard switch boxes. Rotary knob for manual light control. Switching and dimming of LED lights and LED lamps, Halogen lamps, Incandescent lamps. Rated power LED lamps und LED luminaires: min. 3 VA / max. 200 VA. Rated power Halogen lamps and Incandescent lamps: min. 3 VA / max. 400 VA. Automatic rescaling and optimization of the dimming curve when setting the phase angle range. Phase cut output wire length: max. 80 m. : Optimized dimming behavior in combination with lamps and lights in LEDVANCE / OSRAM brands. Lamp friendly switching on (soft start). Memory function for the last set brightness or saved start-up brightness. Minimum and maximum brightness adjustable. Electronic reversible short-circuit, over-temperature and overload protection. Compatible with various cover designs in the market of BUSCH-JÄGER, GIRA, JUNG, SCHNEIDER, BERKER, SIEMENS. Adjustable orientation and function lighting around the rotary knob. Configurable behavior after power outage. Optional surface mount frame available. : Living spaces (living room, bedroom, dining room, study-home office, bathroom). Offices. Shops. Bars, restaurants. Hotel rooms. : All electrical connections must be made by a qualified person.. Disconnect mains before installation..