LEDVANCE - LDVBLKRD30017830WZB BLKH RD ZB 300 P 17W 830 WT LEDV - BLKRD30017830WZB

Accedi per visualizzare prezzi e disponibilità
Confezione
8 PZ
EAN
4099854800511
Codice prodotto
LDVBLKRD30017830WZB
Cod. produttore
BLKRD30017830WZB
Produttore
LDV
Robust wall and ceiling luminaire with IP65 and IK10 protection and Zigbee 3.0 technology. : IoT-ready luminaire with Zigbee 3.0 technology. Suitable for emergency lighting fixtures acc. to EN 60598-2-2 with via NFC adjustable emergency output factor (EOFI). Quick and easy current setting via NFC. UV-stabilized polycarbonate (PC) housing, PC-diffuser. Impact resistance: IK10. Type of protection: IP65. Push wire terminal for tool-free connection. Through-wiring possible. : Suitable luminaire for DIRECT EASY / VIVARES Zigbee and other Zigbee 3.0 Light Management Systems. Zigbee 3.0 and Zigbee Direct via Bluetooth Low Energy (BLE). Flexible NFC current settings on device in 1 mA steps. Consumption and diagnostic data via Zigbee. Low flickering enables high light quality as well as good visual comfort. High-quality dimming of 1…100 %. Flexible mounting patterns for convenient installation. Suitable for use in dusty and damp locations thanks to high IP rating. Suitable for use in public areas thanks to high IK rating. Separate decor element available for an aesthetic and functional product design. : Emergency illumination of escape routes. Antipanic lighting. Buildings requiring up to 3 h emergency light operation. Direct replacement for luminaires with indcandescent or fluorescent lamps. Corridors, stairways, entrance areas. Passages, underpasses. Public areas. : Additional cover rings in different designs available. Mounting screws and dowels included. Anti-theft screw included. : All electrical connectionsmust be made by a qualified person.. Caution, risk of electric shock..


